Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Flakes Porta-Fresh Holding Tank Deodorizer - 90 packets/case

Water Flakes Porta-Fresh Holding Tank Deodorizer - 90 packets/case

Item #: WBM1175302

Sold By: Power Concentrates

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.45 Save: up to 10%
Price: $68.98
$9.10 Shipping
Product Information
Product Q&A
Porta-Fresh provides powerful odor control for portable and recirculating toilets. Each packet dissolves completely in water -- no need to measure, pour or cut open packages. Just drop a single packet into the holding tank for long-lasting odor control.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES7
    • HEIGHT INCHES8
    • BRANDWater Flakes
    • MANUFACTURERS PART NUMBERST-804
    • PACKAGE QUANTITY90
    • TYPEWater Soluble Packets
    • HOLDING TANK CAPACITY40
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.