Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, 1830R, Laundry Bag, 18" x 30", Red, Heavy Duty, Mesh Drawcord And Lock Closure, 72/pack

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Cortech USA, 1830R, Laundry Bag, 18" x 30", Red, Heavy Duty, Mesh Drawcord And Lock Closure, 72/pack

Item #: WBM1177792

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 565.00
Product Information
Customer Review
Product Q&A
Cortech USA 1830G, Laundry Bag, 18 x 30, Red, Heavy Duty Mesh Drawcord, Lock Closure, 72/pack

Cortech USA 1830G, Laundry Bag, 18 x 30, Red, Heavy Duty Mesh Drawcord, Lock Closure, 72/pack

Product Specifications

    • MANUFACTURERS PART NUMBER1824R
    • COLORRed
    • FLAT SIZE18x24
    • BOTTOMStraight
    • WEIGHT0.5
    • BRANDCortech
    • PACKAGE QUANTITY1
    • DIAMETER24
    • MATERIAL100% Polyester Mesh

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!