Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, 515950G, Pad Driver For Grunge Buster, 6" Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

Cortech USA, 515950G, Pad Driver For Grunge Buster, 6" Pkg Qty 1

Item #: WBM1178017

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Cortech USA, 515950G, Pad Driver For Grunge Buster, 6

Cortech USA, 515950G, Pad Driver For Grunge Buster, 6"

Product Specifications

    • BRANDCortech USA
    • DESCRIPTIONPad Driver For Grunge Buster
    • DIAMETER6"
    • MANUFACTURERS PART NUMBER515950G
    • PACKAGE QUANTITY1
    • STYLEPlastic Pad Driver With Screw
    • TYPEPad Driver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!