Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, 710BK, Trash Can, Black, 7-10 Qt., Fr, 6/Pack

Cortech USA, 710BK, Trash Can, Black, 7-10 Qt., Fr, 6/Pack

Item #: WBM1178021

Sold By: Cortech USA

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $95.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Cortech USA, 710BK, Trash Can, Black, 7-10 Qt., Fr, 6/Pack

Cortech USA, 710BK, Trash Can, Black, 7-10 Qt., Fr, 6/Pack

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES7-1/2
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER710BK
    • OPENINGRectangle
    • PACKAGE QUANTITY6/Pack
    • STYLEWaste Basket
    • TYPEFlame Retardant
    • CAPACITY QUARTS10
    • DESCRIPTIONTrash Can
    • SHAPERectangle
    • MANUFACTURER PART NUMBER710BK
    • BRANDCortech USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:23