Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ariel Bath,A300,Ariel A300 Stainless Steel Shower Panel 53X10

Rollover image to zoom in

Click image to enlarge

Ariel Bath,A300,Ariel A300 Stainless Steel Shower Panel 53X10

Item #: WBM1179005

Sold By: Elite Fixtures

Ships in 4 - 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.20

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Ariel Bath, A300, Ariel A300 Stainless Steel Shower Panel 53X10

Ariel A300 Stainless Steel Shower Panel 53x10.

Product Features

  • Dimensions: 63.8 x 8.6
  • Finish - Stainless Steel
  • Thermostatic faucet
  • Overhead rainfall showerhead (Square 6" diameter, adjustable
  • Handheld shower wand with hose
  • 6 Jets for Full Body Massage
  • 3-way diverter valve to control water functions
  • UPC Approved
  • Shipped to the lower 48 contiguous United States only.
  • unit is pre-plumbed -1/2" inch standard water connections
  • UPC Approved

Product Specifications

    • COLOR FINISHSilver