Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Golden Lighting,5221-4 CH-MBL,4,Light Vanity

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Golden Lighting,5221-4 CH-MBL,4,Light Vanity

Item #: WBM1179952

Sold By: Elite Fixtures

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Golden Lighting, 5221-4 CH-MBL, 4, Light Vanity

Brookfield CH 4 Light Vanity in the Chrome finish.

Product Features

  • Stylish, extra long backplate adds a finished look to the room
  • Bright Chrome finish
  • Marbled Glass creates a bright feeling
  • Can be mounted with Glass facing up or down
  • Available in a variety of Glass and finish options
  • UL listed Damp location for use in bathroom
  • Provides a well diffused light over a vanity or m/irror for groom/ing
  • Number of Bulbs: 4
  • Bulb Base: Medium (E26)
  • Fixture may be mounted with facing up or down.

Product Specifications

    • BRANDGolden Lighting
    • MANUFACTURER PART NUMBER5221-4 CH-MBL
    • PACKAGE QUANTITY1
    • WATTAGE400
    • BULB TYPE"400W Incandescent, Type A"

Customers Who Viewed This Also Viewed