Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Science, PCR-48, PCR Workstation, 48"W x 35"H x 24"D

Rollover image to zoom in

Click image to enlarge

Air Science, PCR-48, PCR Workstation, 48"W x 35"H x 24"D

Item #: WBM1191242

Sold By: Air Science USA, LLC

Ships in 15 - 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,599.00
$545.79 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Air Science, PCR-48, PCR Workstation, 48W x 35H x 24DProvides Contaminant-Free Interior for PCR Applications and Protects Against Cross-Contamination. The Purair® PCR laminar flow cabinet employs the Air Science® Multiplex? HEPA filtration technology to create a safe, energy-efficient contaminant-free environment. It is ideally suited for use with non-hazardous contaminants and when flexible access to the instrumentation in the cabinet is required. Optional Heavy Duty Base Stand also available (Part Number CARTP548).

Product Specifications

    • BRANDAir Science USA LLC
    • MANUFACTURER PART NUMBERPCR-48
    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • DESCRIPTIONPCR Workstation
    • CONSTRUCTIONPowder Coated Mild Steel W/Clear Polycarbonate Panels.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.