Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surf City Garage Detailing Kit
See all 86 items in product family

Surf City Garage Detailing Kit

Item #: WB640747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
Surf City Garage Detail Kit - 712

Surf City Garage knows that every enthusiast wants the best looking ride in town. And there's no better way to make your ride look great than the Surf City Garage Detail Kit. This great package features six Enthusiast Grade® detailing products and will make your ride shine!

Includes:
1 Customized 5 Gallon Bucket & Lid
16 oz. Bottle Barrier Reef Carnauba Wax
24 oz. Bottle Beyond Glass Glass Cleaner
24 oz. Bottle Beyond Black Tire Pro
64 oz. Bottle Barrier Reef Wash & Wax
24 oz. Bottle Dash Away Interior Detailer
24 oz. Code Red Active Wheel Cleaner
1 Nano Detail Microfiber Sponge
3 Nano Detail Polishing Cloths

Product Specifications

    • DESCRIPTIONDetail Kit
    • BRANDSurf City Garage
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER712
    • TYPEComplete Detailing Kit
    • SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed