Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Ductless Air Conditioner 11500K BTU Cool, 12K BTU Heat, SEER22, Energy Star,230V

Item #: WB292316

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $855.95

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Energy Star Single Zone Ductless Air Conditioning System provides consumers with cooling and heating solutions that are environmentally friendly utilizing R410A refrigerant. Conserve energy by cooling or heating only the spaces where you are. Inverter heat pump technology constantly adjusts output to maximize comfort and minimize energy cost. Includes remote control for ease of operation. Temperature display on indoor unit. This system is rated at a capacity of 11,500 BTU Cool and 12,000 BTU Heat for both Indoor and Outdoor Single Zone Ductless Split Heat Pump Units. Indoor unit is wall mounted and connected to outdoor unit through a wall opening. Outdoor unit comes pre-charged with refrigerant. Includes a 25' Installation Kit with a 25’L line set, 25’L connecting wire and wall sleeve. ETL, Energy Star Performance Certified 208/230. 3 Year parts & labor, 5 year sealed refrigeration system.

Functions that allow adjustment of air flow include:

Auto restart function: System will restart with the previous function setting automatically when the power resumes after a sudden shut off.

Turbo operation: System cools down or heats up rapidly to reach set temperature by maximizing the output of cooling or heating capacity.

Sleep mode: Enables the air conditioner to automatically increase (cooling) or decrease(heating) 1˚C per hour for the first two hours, holds steady for the next 5 hours, then switches off to conserve energy and maintain comfort in night operation.

Louver position memory: Horizontal louver will automatically revert to last set position when the unit is turned on.

Refrigerant leakage detection: Indoor unit will show error code "EC" and stop automatically when refrigerant leakage is detected.

Compressor heating belt: Starts compressor more easily in cold weather.

Low ambient cooling: Can be used in temperatures as low as 5°F for cooling operation for systems with built-in Low Ambient Kit.

Anti cold wind: Fan speed is regulated automatically from the lowest grade to the preset level, according to the temperature rising of evaporator, to prevent cold air blowing out at the beginning of heating operation.

Click For User's Manual

Click For Installation Manual

Product Specifications

  • BRANDGlobal Industrial
  • INDOOR WIDTH INCHES32-7/8
  • INDOOR DEPTH INCHES7-13/16
  • INDOOR HEIGHT INCHES11
  • OUTDOOR WIDTH INCHES29-15/16
  • OUTDOOR DEPTH INCHES11-1/4
  • OUTDOOR HEIGHT INCHES23-1/4
  • BTU COOLING11,500
  • BTU HEATING12,000
  • CFM HIGH440
  • REFRIGERANTR410A
  • COOLING SQUARE FEET550
  • ENERGY EFFICIENCY RATING (EER)13
  • SEASONAL ENERGY EFFICIENCY RATING (SEER) 22
  • SEASONAL HEATING PERFORMANCE FACTOR (SHPF)10
  • VOLTAGE208 / 230
  • PHASE1
  • HERTZ (HZ)60
  • DEHUMIDIFICATION PINTS / HOUR2.3
  • INCLUDES25 ft copper pipe and 28 ft connecting wire
  • APPROVALDOE / ETL / CEC / ENERGY STAR
  • ENERGY STAR RATEDYes
  • LIMITED WARRANTY YEARS3 Year P/L, 5 Year Sealed system
  • MANUFACTURER'S PART NUMBER292316
Have A Question About This Product?
3 Question | 3 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.