Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer ExtremeAir High Speed Hand Dryer W/ Germ Killing Technology - White ABS CPC9
See all 169 items in product family

American Dryer ExtremeAir High Speed Hand Dryer W/ Germ Killing Technology - White ABS CPC9

Item #: WB640748

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $720.00 Save up to 28%
Price: $520.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
American Dryer ExtremeAir High Speed Hand Dryer W/ Germ Killing Technology - White ABS CPC9

American Dryer ExtremeAir Cold Plasma Germ Killing High Speed hand dryer - White ABS
  • Dries hands in 10-12 seconds
  • Kills germs naturally without chemicals
  • Adjustable sound and speed
  • Universal Voltage 100-240 Volts 50/60Hz
  • Leed and Green Spec Listed
  • 5-Year Limited Warranty
The ExtremeAir CPC does what no other hand dryer can do; it KILLS GERMS. Cold plasma clean technology is independently tested and proven to up to 99.6% E.coli, Salmonella, Influenza, Staph, C.diff and MRSA. The Extreme Air CPC uses a generator found under the cover that converts the air into cold plasma which is known for its germ-killing ability. The Extreme Air CPC also comes standard with an Adjustable Sound & Speed feature. This innovative technology allows the hand dryer to be adjusted to your preference. It's ideal for sports stadiums, schools, hospitals or a quiet library. The standard Universal Voltage feature means the Extreme Air can be connected to any voltage from 100-240 volts, 50/60Hz. The dryer configures itself to your voltage, making installation easier.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES5-5/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHWhite
    • AMPS12.5
    • BRANDAmerican Dryer
    • CONSTRUCTIONPlastic
    • DESCRIPTIONExtremeAir Cold Plasma
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERCPC9
    • RPM24,000-14,000
    • STYLECold Plasma
    • VOLTAGE100-240
    • WATTAGE1500
    • WEIGHT LBS8
    • ACTIVATIONAutomatic
    • DECIBELS83-69
    • DRYING TIME10-12 Seconds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:60