Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer ExtremeAir High Speed Hand Dryer W/ Germ Killing Technology - Satin Chrome CPC9-C
See all 194 items in product family

American Dryer ExtremeAir High Speed Hand Dryer W/ Germ Killing Technology - Satin Chrome CPC9-C

Item #: WB640751

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $580.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
American Dryer ExtremeAir High Speed Hand Dryer W/ Germ Killing Technology - Satin Chrome CPC9-C

American Dryer ExtremeAir Cold Plasma Germ Killing High Speed hand dryer - Steel Satin Chrome
  • Dries hands in 10-12 seconds
  • Kills germs naturally without chemicals
  • Adjustable sound and speed
  • Universal Voltage 100-240 Volts 50/60Hz
  • Leed and Green Spec Listed
  • 5-Year Limited Warranty
The ExtremeAir CPC does what no other hand dryer can do; it KILLS GERMS. Cold plasma clean technology is independently tested and proven to up to 99.6% E.coli, Salmonella, Influenza, Staph, C.diff and MRSA. The Extreme Air CPC uses a generator found under the cover that converts the air into cold plasma which is known for its germ-killing ability. The Extreme Air CPC also comes standard with an Adjustable Sound & Speed feature. This innovative technology allows the hand dryer to be adjusted to your preference. It's ideal for sports stadiums, schools, hospitals or a quiet library. The standard Universal Voltage feature means the Extreme Air can be connected to any voltage from 100-240 volts, 50/60Hz. The dryer configures itself to your voltage, making installation easier.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES5-5/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHChrome
    • AMPS12.5
    • BRANDAmerican Dryer
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtremeAir Cold Plasma
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERCPC9-C
    • RPM24,000-14,000
    • STYLECold Plasma
    • VOLTAGE100-240
    • WATTAGE1500
    • WEIGHT LBS9
    • DRYING TIME10-12 Seconds
    • DECIBELS83-69
    • ACTIVATIONAutomatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $341.00 with this comparable product +
Item #: WB640305
globalindustrial.com
Usually ships same day.
$239.00

with FREE shipping today! (within the contiguous US)