Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 12

Airex® 12" x 25" x 1" Pleated Air Filter, MERV 8, High Quality - Pkg Qty 12

Item #: WBM1226995

Sold By: Airex Filter Corporation

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.61 each

Sold in packages of 12

Price: $31.32
$12.00 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
12x25x1. The PM-SC MERV 8 pleated filters are available in a wide range of sizes for all commercial, industrial and residential applications. The filter media is a 100% synthetic, electrostatically charged, designed to attract and hold airborne contaminants. The result is a higher efficient filter, 65-70% @ 5-10 micron. Initial resistance of a 2 inch deep filter is .26 W.G @ 500 FPM. The enclosing frame of the PM-SC is constructed of a rigid, heavy duty moisture resistant beverage board. The support members are an integral part of the frame and are bonded to each pleat on both sides to insure pleat spacing and stability. The filter pack is bonded to the inside periphery of the frame, thus eliminating the possibility of air bypass. The media support grid is available in a heavy expanded wire with an effective open area of not less than 93%. The wire grid is bonded to the filter media to eliminate the possibility of media oscillation and media pull away. UL Approved 217V as to flammability class 2 UL900.

Product Specifications

  • BRANDAirex Filter Corporation
  • NOMINAL WIDTH INCHES12
  • NOMINAL DEPTH INCHES1
  • NOMINAL HEIGHT INCHES25
  • MERV8
  • PACKAGE QUANTITY12
  • MANUFACTURER'S PART NUMBERPM12251

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.