Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex; 24"x24"x21" Multi-Pocket Bag Filter, 6-Pocket Polyester Enviro-Pak, 65% Efficiency, High Qual
See all 132 items in product family

Airex; 24"x24"x21" Multi-Pocket Bag Filter, 6-Pocket Polyester Enviro-Pak, 65% Efficiency, High Qual

Item #: WBM1227007

Sold By: Airex Filter Corporation

Ships in 20 - 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.90
$31.00 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
24x24x21. The Airex Enviro-Pak bag filters are designed for use in most commercial or industrial HVAC systems where medium to high efficiency filtration is required. Enviro-Pak bags are available in a variety of standard and odd sizes in four different efficiencies: 45-50%, 60-65%, 80-85%, and 90-95% with a MERV rating of 10 to 14. Each filter pocket is attached to a 26 gauge galvanized steel frame that is in turn inserted and locked into a 24 gauge galvanized steel double turned header. This rugged assembly prevents warping and provides an open filtering area of not less than 90%. Each pocket is designed to allow full inflation while maintaining adequate air exit space between adjacent pockets. Each pocket is divided into channels by ôspan-linkö stitching which gives the pocket its unique configuration. The Enviro-Pak bag filter is available in either synthetic (recommended) or micro-glass media. The following test data is based on glass media and when replaced with synthetic (P) media, the initial resistance (W.G) is approximately ten percent less than the glass fiber bag on average. For areas where moisture is a concern we recommend a polyester media always be used.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES21
    • MANUFACTURER'S PART NUMBEREP665242421P
    • MERV11
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.