Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 10"10" x 2" Disposable, Fiberglass Panel Filter, High Quality  - Pkg Qty 12
See all 36 items in product family

Airex® 10"10" x 2" Disposable, Fiberglass Panel Filter, High Quality - Pkg Qty 12

Item #: WBM1227274

Sold By: Airex Filter Corporation

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.15 each

Sold in packages of 12

Price: $25.80
$21.00 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Airex® 10"10"x2" Disposable, Fiberglass Panel Filter, High Quality - Pkg Qty 12

The NEW Airex Polystrand standard size filters are manufactured using a fiberglass media that has been totally encapsulated in Polyb- and exclusive technology that results in an economical, high loft filtration media that is gentle, soft and safe. Polystrand fibers are safer than typical glass and nonrespirable, meaning that they cannot make their way into small airways of the lower respiratory tract. Polystrand is a continuous strand measuring more than 3.5 microns, making the fibers unrespirable. By encapsulating the fiber we have all but eliminated fiber dusting. The combination of the fiberglass and Polyb allow the filter to reach MERV 5-6 in efficiency. The fibers are loosely spun on the air entering side and progressively woven tighter on the air existing side creating a heavy laminated backing. This design increases dust holding capacity and eliminates the problem of surface loading while adding strength to the filter when the metal backing is eliminated. Our new gluing process eliminates the use of metal retainers on both the front and back side of the filter which can cause added resistance. The filter media is enclosed in a heavy duty moisture resistant white Kraft board frame. UL Approved as to flammability 217V Class 2 UL900.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES10
    • NOMINAL HEIGHT INCHES10
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBERTA10102
    • MERV4
    • PACKAGE QUANTITY12

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.