Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 20" x 24" x 2" 100% All Carbon Pleated Filter, MERV 8, High Quality  - Pkg Qty 12
See all 57 items in product family

Airex® 20" x 24" x 2" 100% All Carbon Pleated Filter, MERV 8, High Quality - Pkg Qty 12

Item #: WBM1227281

Sold By: Airex Filter Corporation

Ships in 7 - 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.58 each

Sold in packages of 12

Price: $150.96
$35.00 Shipping
Product Information
Product Q&A
Accessories
Airex® 20"x24"x2" 100% All Carbon Pleated Filter, MERV 8, High Quality - Pkg Qty 12

The Airex CPM Filter provides an effective solution for the removal of noxious odors, gases, and many other airborne contaminants which can cause potential health risks associated with poor indoor air quality. The Airex Carbon Media substrate is a polyester fiber, that has been impregnated with activated carbon, forming millions of pores and interconnected capillary passages which act as a molecular magnet to absorb molecules. We pleat the carbon media for more surface area making the filter more effective for removal of contaminants. By backing the pleated pack with an additional flat layer of carbon, we have created a dual stage carbon pleat (CPMDS) adding even more adsorption capabilities. We always suggest a pre filter in front of the all carbon filters to help extend the life of the carbon. The activated carbon media filters the gas or vapor contaminants which can be more irritating or harmful on electronic components. Carbon filters can be used in combination with fiberglass, polyester, or pleated filters to create multiple stages of filtration.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBERCPM20242
    • MERV8
    • PACKAGE QUANTITY12

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.