Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 12

Airex® 12"x12"x6" HEPA Filter, Micro Air, 99.97% Efficiency, Wood Frame, High Quality

Item #: WBM1227348

Sold By: Airex Filter Corporation

Ships in 21 - 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $67.57
$71.00 Shipping
Product Information
Product Q&A
Accessories
12x12x6. The Airex Micro Air 99.97% and 99.99% efficient HEPA filters are used in many applications including hospitals, bio-medical , manufacturing process and clean rooms. Each Industrial Grade Filter is manufactured and tested in accordance with Recommended Practice IEST-RP-CC-034-1. The Micro Air is available in a variety of frame materials including particleboard, plywood, aluminum, galvanized steel and stainless steel. The frame style can be manufactured with or without headers and with or without flanges. The filter media is a continuous sheet of non-woven water resistant fiberglass media, DOP tested with a minimum efficiency of 99.97%. The filter pack is available either pleated over .0015 thick corrugated aluminum separators, or as a separator-less filter pack (Pureform style) which is a high capacity rated at 2000 CFM. The filter pack is bonded to the frame using a fire-retardant urethane (IU) or a polyurethane foam (IL). (SU) is a urethane that has been scan tested to 99.99% on 0.30 micrometers. A variety of gaskets are also available including neoprene, silicone sponge, woven glass and BLU- JEL Seal. Available with or without aluminized expanded metal or stainless steel faceguards in 1100 CFM or 2000 CFM.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES12
    • NOMINAL DEPTH INCHES6
    • NOMINAL HEIGHT INCHES12
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERAX1201w
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.