Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 20" x 24" x 1" Carbon Combo Pleated Filter, MERV 8, High Quality  - Pkg Qty 12
See all 55 items in product family

Airex® 20" x 24" x 1" Carbon Combo Pleated Filter, MERV 8, High Quality - Pkg Qty 12

Item #: WBM1227420

Sold By: Airex Filter Corporation

Ships in 7 - 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.86 each

Sold in packages of 12

Price: $130.32
$27.00 Shipping
Product Information
Product Q&A
Accessories
Airex® 20"x24"x1" Carbon Combo Pleated Filter, MERV 8, High Quality - Pkg Qty 12

The NEW CCPM MERV 8 Carbon Combo pleated filters are available in a wide range of sizes for all commercial, industrial and residential applications. The new Intreped 508GP media has a first stage electrostatically charged media designed to attract and hold airborne contaminants providing excellent particulate filtration while protecting the second stage carbon media from particulate loading to ensure maximum odor removal capability. The downstream layer is optimized for rapid adsorption and retention of gaseous contaminants from the air stream. The carbon combination provides an effective solution for the removal of noxious odors, gases, and many other airborne contaminants which can cause potential health risks associated with poor indoor air quality. This product is available in all standard sizes as well as any custom size.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBERCCPM20241
    • MERV8
    • PACKAGE QUANTITY12

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.