Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 20"x24"x12" Superflow V-Bank Cartridge Filter, 95% DOP Efficiency, High Quality
See all 18 items in product family

Airex® 20"x24"x12" Superflow V-Bank Cartridge Filter, 95% DOP Efficiency, High Quality

Item #: WBM1227443

Sold By: Airex Filter Corporation

Ships in 30 - 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $121.37
$61.00 Shipping
Product Information
Product Q&A
Accessories
20x24x12. The Airex Superflow-V filter uses minipleat technology typically found in HEPA and ULPA filters to produce a high efficient, low resistant filter with up to 220 square feet of media. Lower resistance means lower energy demand, longer service life, and lower maintenance costs. The Superflow-V can handle up to 750 FPM, which makes it the perfect solution when the need for high efficiency and low resistance meet high airflow requirements and space constraints. The Superflow filters are constructed of multiple mini pleat panels bonded to flame-retardant plastic panels on top and bottom to make a very strong assembly that is both corrosion and moisture resistant. Aerodynamic extruded vertical supports minimize air turbulence. The Superflow-V is available in 65%, 85%, 95% and 98% ASHRAE efficiencies and 95% DOP. MERV 12-15. Operating limits: 160 degrees F and 100% RH continuous duty. Filters are UL 900 listed.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MERV15
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSFVD950412
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.