Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 16" x 25" x 2" Heavy Duty Aluminum Metal Filter, High Quality - Pkg Qty 6
See all 12 items in product family

Airex® 16" x 25" x 2" Heavy Duty Aluminum Metal Filter, High Quality - Pkg Qty 6

Item #: WBM1227477

Sold By: Airex Filter Corporation

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.25 each

Sold in packages of 6

Price: $175.50
$41.00 Shipping
Product Information
Product Q&A
Accessories
Airex® 16"x25"x2" Heavy Duty Aluminum Metal Filter, High Quality - Pkg Qty 6

Airex HDA permanent metal filters are available in 1/2 inch, 1 inch or 2 inch thickness' in all standard sizes, as well as a variety of custom sizes. They are manufactured using a heavy all aluminum frame. Airex HDA metal filters are lightweight, durable, washable, and easy to clean. Simply flush with warm water or steam. Drain holes are provided to remove excess water. Airex HDA metal filters are constructed with multi layers of pleated corrugated aluminum screening secured in a U channel aluminum frame. The heavy aluminum construction will hold up better in many applications where the CFM rating is high. This filter is also available in all galvanized (MDM). All standard size filters are cut 1/2 inch under on the length and width and 1/8 inch under on the thickness.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBERHDM16252
    • PACKAGE QUANTITY6

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.