Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 12"x24"x12" Superflow Quad Rigid V-Bank Cartridge Filter, High Quality
See all 18 items in product family

Airex® 12"x24"x12" Superflow Quad Rigid V-Bank Cartridge Filter, High Quality

Item #: WBM1227511

Sold By: Airex Filter Corporation

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.00
$51.00 Shipping
Product Information
Product Q&A
Accessories
12x24x12. The Airex Superflow-Quad uses minipleat technology typically found in HEPA and ULPA filters to produce a high efficient, low resistant filter with up to 120 square feet of media. Lower resistance means lower energy demand, longer service life, and lower maintenance costs. The Superflow- Quad can handle up to 500 FPM, which makes it the perfect solution when the need for high efficiency and low resistance meet high airflow requirements and space constraints. The Quad has less media than the Superflow V to make it cost effective for applications where the Superflow V is not needed. The filter frame is made of a fire retardant ABS plastic with vertical supports to provide a lightweight filter. Service personal prefer the SFVQ over many of the other cell filters because of its lightweight and ease of transporting and installing. The Superflow-Quad is available in 65% and 95% ASHRAE efficiencies and has a UL 900 class 2 listing.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERSFVQ952412
    • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.