Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Air Science, DWS24, Downflow Workstation/Downdraft Workstation, 24"W x 31.25"H x22.75"D

Item #: WBM1227624

Sold By: Air Science USA, LLC

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,124.00
$268.00 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Air Science, DWS24, Downflow Workstation/Downdraft Workstation, 24W x 31.25H x22.75DAir Science DWS™ Downflow Workstations / fume hoods / downdraft tables are high efficiency ductless fume hoods designed to protect the user and the environment from hazardous vapors generated on the work surface. Unrestricted front and side access facilitates applications requiring complex and intensive operator involvement, while downward airflow in the chamber protects the operator. The DWS™ Downflow Workstation / fume hoods product line is based on an innovative Air Science Multiplex™ Filtration Technology that creates a safe work environment over the widest range of applications in the industry. Other sizes available. Unit includes a general purpose Carbon filter suitable for organics, solvents, hydrocarbons, and odors. Other filters, such as HEPA filters also available. 36 and 48 wide units also available. Optional Heavy Duty Base Stand also availabl e (Part Number CARTP524).

Product Specifications

  • DEPTH INCHES22.75
  • CONSTRUCTIONWhite Epoxy Coated Steel Frame & Head Unit. Clear Side Panels, Stainless Steel Spill Tray.
  • WIDTH INCHES24
  • BRANDAir Science USA LLC
  • HEIGHT INCHES31.25
  • MANUFACTURER PART NUMBERDWS24
  • DESCRIPTIONDownflow Workstation
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.