Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AFX Lighting, HEV154PCMVT, One Light Chrome Vanity

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

AFX Lighting, HEV154PCMVT, One Light Chrome Vanity

Item #: WBM1233477

Sold By: Elite Fixtures

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $352.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
AFX Lighting, HEV154PCMVT, One Light Chrome Vanity

This One Light Bathroom Fixture has a White finish and is part of the RC collection. This item's dimensions are: Height: 5 Width: 52.5.

Product Specifications

    • BRANDAFX Lighting
    • MANUFACTURER PART NUMBERHEV154PCMVT
    • PACKAGE QUANTITY1
    • WATTS54
    • COLOR FINISHPolished Chrome
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.