Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sold as a 2-pack

G.E. Light F35T5/841/ECO 60" Fluorescent, 4100K, 2-pack Kit, for use w/72" Work Bench
See all 107 items in product family

G.E. Light F35T5/841/ECO 60" Fluorescent, 4100K, 2-pack Kit, for use w/72" Work Bench

Item #: WB423176

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
G.E. Lighting F35T5/841/ECO 60" Fluorescent, 4100K, 2-packs, for use w/72" Work Bench

Fluorescent Lamps Features
  • High Efficacy
  • Very good color
  • 4100 cct.
  • 35W T5
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • BASEG5
    • BRANDG.E. Lighting
    • COLOR RENDER INDEX85
    • LIGHT COLORCool White
    • LUMENS3425
    • MANUFACTURERS PART NUMBERGE Lamp 46735 (B1310795)
    • MAXIMUM OVERALL LENGTH (IN.)57.6
    • PACKAGE QUANTITY2
    • SHAPE--
    • TYPET5
    • WATTAGE35
    • NOMINAL LENGTH INCHES60
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)20000
    • LAMP CODEF35T5/841/ECO
    • CATEGORYFluorescent
    • PACK TYPESleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!