Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior F39t5/841/Ho/Env 36

Rollover image to zoom in

Click image to enlarge

See all 226 items in product family

Superior F39t5/841/Ho/Env 36" Fluorescent W/Minature Bi-Pin Base -Cool White

Item #: WB423177

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.56
Product Information
Photo/Video Gallery
Product Q&A
Superior F39t5/841/Ho/Env 36" Fluorescent W/Minature Bi-Pin Base -Cool White Bulb

Superior Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

  • BRANDSuperior
  • COLOR RENDER INDEX85
  • LIGHT COLORCool White
  • LUMENS3500
  • MANUFACTURERS PART NUMBER423177
  • MAXIMUM OVERALL LENGTH (IN.)34
  • PACKAGE QUANTITY2
  • TYPET5
  • WATTAGE39
  • COLOR TEMPERATURE4100
  • ANSI BASEG5
  • LAMP CODEF39T5/841/HO/ENV
  • ANSI CODEG5
  • CATEGORYFluorescent
  • PACK TYPESleeve
  • AVG. LIFE (HOURS)20000
  • NOMINAL LENGTH INCHES36
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.