Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMT 4782-95 1-1/2" NPT Cast Iron 2 Stage Sprinkler/Booster Pump, 157gpm, 150psi, Buna-N Seal, 3hp

Rollover image to zoom in

Click image to enlarge

AMT 4782-95 1-1/2" NPT Cast Iron 2 Stage Sprinkler/Booster Pump, 157gpm, 150psi, Buna-N Seal, 3hp

Item #: WBM1256259

Sold By: Springer Pumps

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,099.00 Save: up to 24%
Price: $832.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AMT 4782-95 1-1/2 NPT Sprinkler/Booster Pump, Cast Iron Construction Maximum Flow to 157 GPM, Maximum Pressure 150 PSI, Buna-N Mechanical Seal. AMT Sprinkler/Booster Pumps feature 300 Series Investment cast stainless steel closed impellers for high efficiency and resistance against erosion caused by abrasive particles. All models self-prime to 20 feet. Cast iron construction provides durability and low maintenance. Easy cleanout design includes replaceable dual volute/diffuser and casing o-ring for servicing. Two stage models provide additional pressure in fractional horsepower sizes for multi-sprinkler head applications. Type 21 mechanical seals handle maximum working pressure to 150 PSI. Pump supplied with 3 HP ODP (Open Drip Proof), 1 Phase, 230 VAC/60 Hz, 18 Full Load Amps, 56CZ Frame Motor. Cast Iron Construction with 300 Series Investment Cast Stainless Steel Impeller; Buna-N Mechanical Seal and O-ring; Removable/Replaceable Volute/Diffuser; Maximum Solids 1/16;.

Product Specifications

    • BRANDAMT
    • LENGTH INCHES19-11/16
    • WIDTH INCHES8
    • HEIGHT INCHES9-1/8
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • DISCHARGE HEAD FEET180
    • INLET CONNECTION INCHES1-1/2
    • CONSTRUCTIONCast Iron
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALStainless Steel
    • ROTATIONS PER MINUTE3450
    • PSI77.92
    • TEMPERATURE OF LIQUID PUMPED180
    • VOLTAGEVAC @ 60Hz: 230
    • PHASE1
    • HERTZ60
    • HORSEPOWER3
    • GALLONS PER HOUR3420
    • GALLONS PER MINUTE57
    • MAX GPH3420
    • MAXIMUM FLOW57
    • SEALSBuna-N Mechanical
    • SUCTION/DRAW HEAD FEET20
    • DISCHARGE CONNECTION TYPEFNPT
    • FUEL TYPEElectric
    • INLET CONNECTION TYPEFNPT
    • INTAKE CONNECTION TYPEFemale NPT
    • MOTOR TYPETEFC
    • IMPELLERStainless Steel, Closed
    • PUMPSprinkler/Booster
    • LIMITED WARRANTY YEARS1
    • LIMITED WARRANTY MONTHS12
    • MANUFACTURERS PART NUMBER4782-95
    • CURVE NUMBERG
    • MAX PRESSURE INCH H20150
    • MAXIMUM HEAD HEIGHT180

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.