Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amerex® 2.5 Pound Stored Pressure ABC Dry Chemical 1A:10B:C Multi-Purpose Fire Extinguisher For Clas

Amerex® 2.5 Pound Stored Pressure ABC Dry Chemical 1A:10B:C Multi-Purpose Fire Extinguisher For Clas

Item #: WBM1297056

Sold By: Touch Enterprises, LLC

Ships in 4 - 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.01
$8.96 Shipping
See more buying options
Product Information
Product Q&A
Amerex® 2.5 Pound Stored Pressure ABC Dry Chemical 1A:10B:C Multi-Purpose Fire Extinguisher For Class A, B And C Fires With Anodized Aluminum Valve, Vehicle Bracket And Nozzle.

Amerex® 2.5 Pound Multi-Purpose ABC Dry Chemical Fire Extinguisher with vehicle bracket operates effectively at the temperature range of -65 to 120 deg F. Extinguisher featuring all metal valve construction has aluminum valve. Dependable drawn steel cylinder extinguisher measuring 15 1/2" X 5 3/4" X 3" has stored pressure design. Fire extinguisher with large loop pull pin features long lasting high gloss polyester powder paint. It has a discharge range of 9 - 15' and discharge time of 10 sec. It uses a specially fluidized and siliconized mono ammonium phosphate dry chemical. Extinguisher chemically insulates class A fires by melting at approximately 350 deg F and coats the applied surface. Extinguisher smothers as well as breaks chain reaction of class B fires and does not conduct electricity back to the operator. Stored pressure dry chemical fire extinguisher can be used on ordinary combustibles, flammable liquids and gases and energized electrical equipment. Extinguisher with bar coded and bi-lingual labels can be easily maintained as well as serviced in an economic way. It is UL listed and complies with NFPA 10 standard.

Product Specifications

    • PACKAGE QUANTITY1
    • BRANDAmerex® Corporation
    • MANUFACTURER PART NUMBERB417T
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.