Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amerex® 5 Pound ABC Dry Chemical Fire Extinguisher With Aluminum Valve

Amerex® 5 Pound ABC Dry Chemical Fire Extinguisher With Aluminum Valve

Item #: WBM1297072

Sold By: Touch Enterprises, LLC

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.49 Save up to 15%
Price: $50.79
$8.96 Shipping
See more buying options

2 sellers from $50.79

Product Information
Customer Review
Product Q&A
Amerex® Dry Chemical Fire Extinguishers. Stored pressure dry chemical fire extinguishers for use on ordinary combustibles, flammable liquids and gases and energized electrical equipment. Features all metal valves and includes wall mount brackets.

Product Specifications

    • PACKAGE QUANTITY1
    • BRANDAmerex Corporation
    • MANUFACTURER PART NUMBERB500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!