Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DENAQ DQ-AS07B31 8-Cell 4400mAh Li-Ion Laptop Battery for ACER

DENAQ DQ-AS07B31 8-Cell 4400mAh Li-Ion Laptop Battery for ACER

Item #: WBM1300185

Sold By: Laptop Power

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $123.09 Save: up to 55%
Price: $56.00
$7.32 Shipping
Product Information
Product Q&A
Accessories
This is a new 8-Cell rechargeable battery for your ACER laptop computer. Providing 4400mAh of capacity, this quality battery will keep you charged up at home and on the go. OEM Codes: 934T2180F, AS-2007B, AS07B31, AS07B32, AS07B41, AS07B42, AS07B51, AS07B52, AS07B71, AS07B72, AS07BX1, AS07BX2, BT.00603.033, BT.00603.042, BT.00604.018, BT.00604.025, BT.00605.015, BT.00605.021, BT.00607.010, BT.00607.016, BT.00803.024, BT.00804.020, BT.00804.024, BT.00805.011, BT.00807.014, BT.00807.015, BTP-AS5520G, ICK70, ICL50, ICW50, ICY70, JDW50, LC.BTP00.007, LC.BTP00.008, LF1, MS2221, ZD1.

Product Specifications

  • LENGTH INCHES8.42
  • WIDTH INCHES2.69
  • HEIGHT INCHES0.79
  • DEPTH INCHES0.79
  • CAPACITY4400 mAh
  • BRANDDENAQ
  • MANUFACTURERS PART NUMBERDQ-AS07B31
  • MAXIMUM HEIGHT "0.79
  • MAXIMUM WIDTH INCHES2.69
  • TYPELaptop Battery
  • MAXIMUM DEPTH INCHES0.79
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.