Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Nottingham" Carpet Runner Floor Mat, 4 x 6 feet, Charcoal Carpet Mat

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "Nottingham" Carpet Runner Floor Mat, 4 x 6 feet, Charcoal Carpet Mat

Item #: WBM1308634

Sold By: Rubber-Cal

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 20%
Price: $96.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Rubber-Cal "Nottingham" Carpet Runner Floor Mat, 4 x 6 feet, Charcoal Carpet Mat

Rubber-Cal's "Nottingham" Carpet Floor Mat is an anti-skid flooring that is sold at a size of 47-inches x 71-inches. This entrance doormat provides any commercial entryway with scraping action, non-slip protection, and cleaner, longer-lasting floors. The surface of this carpet floor mat serves to scrape away any unwanted liquids and dirt from incoming shoes. Since heavy foot traffic plays a large part in bringing filth into indoor spaces, a resilient rubber backed-carpeting is needed to protect the floors. This doormat is a one-piece molded rubber mat and has excellent wear resistant qualities. While scraping off wet and dirt from shoes, this anti-skid flooring reduces the risk of injury due to slips or falls. The absorbency of the carpet will make a non-slip surface to improve the safety of any entryway. This reduces liability concerns! This rubber-backed carpeting is also a great way to keep moisture and dirt from deteriorating interior floors. The 100% rubber backing is resistant to water and will stop it from reaching the subsurface while containing liquids on the surface. Serving as protective floor mats, the "Nottingham" carpet floor mat will allow for longer-lasting interior floors. These welcome doormats are perfect for commercial entryways, improving safety and increasing the life of your existing flooring. The scraping action will reduce the amount of excess soil and liquid from incoming foot traffic, making this entrance doormat an excellent investment. Your floors will be protected for seasons to come, buy one today!

Product Specifications

    • COLORCharcoal
    • BRANDRubber-Cal, Inc.
    • SIZE4ft x 6ft
    • THICKNESS0.375
    • WEIGHT LBS49
    • COVERAGE (SQ. FT)24
    • LIMITED WARRANTY3 Year Limited Warranty
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.