Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Dura-Chef" Rubber Kitchen Mats, 7/8"THK x 38.5"W x 58.5"L, Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Rubber-Cal "Dura-Chef" Rubber Kitchen Mats, 7/8"THK x 38.5"W x 58.5"L, Black

Item #: WBM1308656

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $107.00 Save up to 14%
Price: $ 91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Dura-Chef" Rubber Kitchen Mats, 7/8"THK x 38.5"W x 58.5"L, Black

Rubber-Cal's Dura-Chef Sr. Rubber Comfort Kitchen Mats are available in a 7/8-inch thick x 38.5-inch x 58.5-inch size. These heavy-duty floor mats are made of a supple natural rubber and are the thickest and most comfortable mats we offer. This padded flooring provides easy installation with an interlocking option, excellent traction against wetness, and is fully reversible. The ease of installation with these heavy-duty floor mats is simple and effective. They can be interlocked with a rubber connector that will hold them together, minimizing possible movement from incoming foot traffic. This also enables the products to conjoin for the amount of space desired, serving well as commercial kitchen mats and bar mats (Interlocking mechanism is sold separately). Not only are they easy to install, they work great as a no slip flooring that provides excellent traction even when the surface is wet. The large holes in these drainage mats trap dust, dirt, liquids, and grease underneath the surface to prevent slips and falls. While reducing the risk of injury, this product offers a safe footing for employees. The 7/8-inch gauge of this mat is an ample amount of natural rubber, making for a supple, elastic, and comfortable rubber mat. The rubber mat is fully reversible. If wear shows on one side of the drainage mats they can be turned over which prolongs the lifecycle of the product. This ensures long-lasting use as commercial kitchen mats and bar mats. These heavy-duty floor mats are made of a thick, natural rubber that provides comfort in the workplace. The material offers no slip flooring for improved safety and the pieces are easily interlocked for a simple installation process.

Product Specifications

    • LENGTH INCHES58.5
    • LENGTH FEET4.87
    • WIDTH INCHES38.5
    • WIDTH FEET3.2
    • HEIGHT INCHES0.875
    • COLOR FINISHBlack
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONKitchen Mat
    • MANUFACTURERS PART NUMBER03_116_WBK
    • PACKAGE QUANTITY1
    • SIZE38.5" x 58.5"
    • THICKNESS INCHES7/8
    • TYPEDrainage
    • WEIGHT LBS30
    • COVERAGE (SQ. FT)15.639
    • LIMITED WARRANTY3 Year Limited Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!