Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Bubble-Top" Anti Fatigue Floor Mat, 5/8"THK x 2'W x 3'L, Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Rubber-Cal "Bubble-Top" Anti Fatigue Floor Mat, 5/8"THK x 2'W x 3'L, Black

Item #: WBM1308688

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $50.00 Save up to 26%
Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Bubble-Top" Anti Fatigue Floor Mat, 5/8"THK x 2'W x 3'L, Black

Rubber-Cal Bubble-Top Anti Fatigue Floor Mat, 5/8-inch x 2ft x 3ft Rubber Floor Mat, BlackRubber-Cal's Bubble-Top rubber floor mat is a superior padded mat available in 2-feet x 3-feet size. This 5/8-inch thick anti fatigue floor mat is designed for comfort and worker efficiency. They provide a soft rubber surface that contains bubble-like protrusions for extra comfort. They are made with natural and reclaimed rubber materials, making for an eco-friendly addition to your floor. If you're looking for a product that is sure to outlast all competitors, the Bubble-Top is an ideal anti fatigue floor mat. This ultra durable product is designed for applications that require a comfortable and resilient surface. Factories, assembly lines, and commercial kitchens choose rubber over sponge or foam floors, since they are not flimsy and are tear-resistant. In addition to its superior anti-fatigue qualities, the product is designed with a Bubble-Top surface that, combined with the high coefficient of friction found in natural rubber, offers extra traction for a safe non-slip rubber. This product fits perfectly in applications where moisture exists, making them useful as mats for the kitchen or bathroom. Not only is the Bubble-Top a safe and comfortable product, but these eco friendly floor mats are made with natural and reclaimed rubber materials such as used tires. These mats present a durable flooring option with beveled perimeters to help visually define them. While air is trapped in the subsurface of the mat, you are left with a flooring option that offers ample support and relief. This rubber floormat is a cost-efficient product that is made to last. Keeping you safe with its non-slip rubber material, the Bubble-Top is the perfect choice for uses around any form of moisture.

Product Specifications

    • LENGTH INCHES36
    • LENGTH FEET3
    • WIDTH INCHES24
    • WIDTH FEET2
    • COLOR FINISHBlack
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONAnti-Fatigue Mat
    • MANUFACTURERS PART NUMBER03_184_ZWBK
    • PACKAGE QUANTITY1
    • SIZE2ft x 3ft
    • THICKNESS INCHES5/8
    • WEIGHT LBS11

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bubble-Top Anti Fatigue Mat

Your review: This mat was compared to six others that were ordered and received by several employees standing on the various mats and comparing the comfort level. This mat was judged the most comfortable by a unanimous opinion.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!