Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 10010 6" Jaw Width ATV All Terrain Trailer Hitch Vise

Rollover image to zoom in

Click image to enlarge

Wilton 10010 6" Jaw Width ATV All Terrain Trailer Hitch Vise

Item #: WB534233

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $280.00 Save up to 29%
Price: $ 199.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wilton® 10010 All Terrain Vise

Click Here for Product Video

Some jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise by Wilton. Secure it in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go.

Features:
  • Fits a standard 2" hitch and includes a locking hitch pin for security
  • Can be mounted on a bench or trailer for even greater versatility with the included mounting bracket
  • Lightweight and with an integrated carrying handle, the ATV is designed for easy transport
  • Patented locking handle secures the vise jaws while driving
  • Set screws are designed to provide a tight fit in the hitch and reduce vibration while driving
  • Water resistant for all weather protection while it's on your truck
  • Large striking anvil for forming and shaping materials
  • Ideal working height doesn't interfere with truck bed or tailgate
  • Jaws are replaceable and include a v-groove for vertical clamping of round objects
  • Pipe jaws clamp round objects up to 3"

Documents are in PDF format

Product Specifications

    • FINISHPowder Coated Enamel
    • WIDTH INCHES6
    • HEIGHT INCHES7-1/4
    • WEIGHT LBS39.68
    • JAW MATERIAL HARDNESS (MW)45-56 HRC
    • LENGTH INCHES19-1/4
    • MAX CLAMPING FORCE1 Ton
    • SIZE5-3/4"
    • MANUFACTURERS PART NUMBER10010
    • CONSTRUCTIONSteel & Ductile Iron
    • BRANDWilton
    • THROAT DEPTH5"
    • PACKAGE QUANTITY1
    • JAW WIDTH6"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

atv vise

Your review: Haven't had a chance to really put it thru some heavy work yet, but so far it's awesome.

Pros: the built in carry handle.

Cons: not such a bad thing, it's heavy

Is this review helpful?

Amazing Vise

Your review: I use this vise everyday. It easily fits on my truck and transfers to my work bench in a jiffy.

Pros: Amazing concept, nice anvil, jaw fits extremely snug when closed, nice handle, love it!

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!