Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PneumaticPlus SAF4000M-N04B Compressed Air Filter 1/2" NPT - Manual Drain, Poly Bowl, 10 Micron

Rollover image to zoom in

Click image to enlarge

PneumaticPlus SAF4000M-N04B Compressed Air Filter 1/2" NPT - Manual Drain, Poly Bowl, 10 Micron

Item #: WBM1308876

Sold By: PneumaticPlus

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.99
$7.49 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PneumaticPlus offers quality air preparation units for various pneumatic applications. SAF Series Modular Filters remove pollutants and contaminants that can be harmful to the air tools used in various pneumatic and automation equipment. SAF Seris Air Filters can be combined with SAR Series Regulators and/or SAL Series Lubricators to form a fully functional FRL unit.

Product Features

  • Manual Drain & Polycarbonate Bowl
  • Max Flow Rate: 210 SCFM
  • 10 Micron Element Standard
  • Includes: Bracket
  • 1 Year Limited Warranty

Product Specifications

    • TYPESTANDARD MODULAR
    • MANUFACTURERS PART NUMBERSAF4000M-N04B
    • BRANDPneumaticPlus
    • FLOW (SCFM)210
    • MICRON10
    • PSI150
    • BOWL TYPEPOLYCARBONATE
    • DRAIN TYPEMANUAL
    • NPT1/2"
    • FLOW210 SCFM
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.