Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PneumaticPlus SAR2000M-N02BG Air Pressure Regulator 1/4" NPT with Gauge & Bracket

Rollover image to zoom in

Click image to enlarge

PneumaticPlus SAR2000M-N02BG Air Pressure Regulator 1/4" NPT with Gauge & Bracket

Item #: WBM1308877

Sold By: PneumaticPlus

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.99
$6.99 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
PneumaticPlus Air Pressure Regulator 1/4" NPT with Gauge & BracketPneumaticPlus offers quality air preparation units for various pneumatic applications. SAR Series air pressure regulators offer stable air flow with locking adjustment knob to prevent accidental setting changes. SAR Series regulators can connect to SAF Series Air Filters and SAL Series Air Lubricators using our modular brackets to form a fully functional FRL unit.

Product Features

  • Pressure Regulating Range: 0 to 150 PSI
  • Max Flow Rate: 38 SCFM
  • Port Size: 1/4" NPT
  • Includes: 0 - 150 Pressure Gauge & Bracket
  • 1 Year Manufacturer Limited Warranty

Product Specifications

    • BRANDPneumaticPlus
    • PORT SIZE INCHES1/4"
    • FLOW (SCFM)38
    • TYPEStandard Modular
    • ADJUSTABLE PRESSURE RANGE (PSIG)0 - 150
    • MAX PRESSURE (PSIG)150
    • PORT SIZE1/4" NPT
    • NPT1/4"
    • THREAD SIZE NPT1/4"
    • MANUFACTURER PART NUMBERSAR2000M-N02BG
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.