Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PneumaticPlus SAU4000M-N04G Three Unit Compressed Air Filter Regulator Lubricator FRL Unit 1/2" NPT

Rollover image to zoom in

Click image to enlarge

PneumaticPlus SAU4000M-N04G Three Unit Compressed Air Filter Regulator Lubricator FRL Unit 1/2" NPT

Item #: WBM1308879

Sold By: PneumaticPlus

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.99
$10.49 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
PneumaticPlus SAU Series FRL Units offer complete airline solution your pneumatic systems.

Product Features

  • Pressure Regulating Range: 7.25 to 123 PSI
  • Max Flow Rate: 128 SCFM
  • Manual Drain & Polycarbonate Bowl
  • Port Size: 1/2" NPT
  • 10 Micron Element
  • Includes: 0 - 150 Gauge
  • 1 Year Limited Warranty

Product Specifications

    • BRANDPneumaticPlus
    • MANUFACTURERS PART NUMBERSAU4000M-N04G
    • BOWL TYPEPOLYCARBONATE
    • NPT1/2"
    • MAX PRESSURE (PSIG)150
    • ADJUSTABLE PRESSURE RANGE (PSIG)7.5 - 123
    • DRAIN TYPEMANUAL
    • THREAD SIZE NPT1/2"
    • TYPESTANDARD MODULAR
    • FLOW (SCFM)178
    • MICRON10
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.