Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 20 items in product family

Global® 18" x 14" x 12" Single Wall Corrugated Boxes 32 ECT - 25 Pack - Pkg Qty 10

Item #: WB236524P

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.75 each

Sold in packages of 10

Price: $167.50
Add to list
Product Information
Product Q&A
Accessories
Global® 18" x 14" x 12" Single Wall Corrugated Boxes 32 ECT

Buy full skids and save. 250 cartons per skid, bundled in packs of 25.

Corrugated Cardboard Boxes are constructed of single wall 32 ECT fiberboard. Regular slotted standard corrugated cardboard boxes feature vertical C flutes, are top-opening and ship in flat, compact bundles to save space and can be used to protect contents for everyday shipping or storage. 100% recyclable. Certified by the Sustainable Forestry Initiative. Popular 18" x 14" x 12" size.

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES14
  • COLOR FINISHKraft
  • CONSTRUCTION32 ECT
  • DESCRIPTIONSingle Wall
  • HEIGHT INCHES12
  • SIZE LIMIT INCHES75
  • TYPERegular Slotted
  • FLUTE SIZEC
  • GROSS WEIGHT LIMIT POUNDS65
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.