Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Surgical Skin Stapler w/ 35 (Wide) Staples and Remover, Sterile - Pkg Qty 2

Item #: WBM1316937

Sold By: Med-Vet International

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 2

Price: $29.50
$10.00 Shipping
Add to list
Product Information
Photo/Video Gallery
Product Q&A
The skin stapler and compatible remover are both affordable, simple, made of quality construction, and provide reliable performance. Sterile, Disposable, Pre-loaded Staples (Not Reloadable). Staples are wide measuring 6.5mm x 4.7mm.

Product Features

  • Both fit comfortabley in your hand to enhance control
  • Affordable
  • Simple
  • Quality
  • Reliable
  • Gun is Pro-loaded with 35 Wide Staples
  • Sterile
  • Ready to Use
  • Disposable

Product Specifications

  • MANUFACTURERS PART NUMBER35W-STAPLEREM
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.