Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PneumaticPlus BM-88 Sintered Bronze Pneumatic Exhaust Muffler 1

Rollover image to zoom in

Click image to enlarge

PneumaticPlus BM-88 Sintered Bronze Pneumatic Exhaust Muffler 1" NPT

Item #: WBM1316984

Sold By: PneumaticPlus

Ships in 150 - 153 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.85
$4.74 Shipping
Product Information
Photo/Video Gallery
Product Q&A
BM Series mufflers utitlize porous sintered bronze filter element secured to standard pipe fittings. These compact and inexpensive mufflers are easy to install and maintain, particularly suitable where space is limited. They are used to diffuse air and muffler noise from the exhaust ports of air valves, air cylinders and air tools to an acceptable level within OSHA noise requirements.

Product Features

  • Brass Body with Sintered Bronze Element
  • 1" NPT Thread
  • 1-11/32" HEX
  • 40 Micron Standard Element
  • Package Contains 1 Exhaust Muffler

Product Specifications

    • LENGTH INCHES1-11/32"
    • MICRON RATING40
    • DESCRIPTIONBrass Body with Sintered Bronze Element
    • BRANDPneumaticPlus
    • MANUFACTURERS PART NUMBERBM-88
    • NPT1"
    • CONSTRUCTIONSintered Bronze
    • MAX PRESSURE (PSIG)300
    • TYPEPneumatic Exhaust Muffler
    • TEMPERATURE RANGE°F35 - 300
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.