Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PneumaticPlus BM-08 Sintered Bronze Pneumatic Exhaust Muffler 10-32UNF - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

PneumaticPlus BM-08 Sintered Bronze Pneumatic Exhaust Muffler 10-32UNF - Pkg Qty 10

Item #: WBM1316991

Sold By: PneumaticPlus

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.81 each

Sold in packages of 10

Price: $8.10
$4.50 Shipping
Product Information
Photo/Video Gallery
Product Q&A
BM Series mufflers utitlize porous sintered bronze filter element secured to standard pipe fittings. These compact and inexpensive mufflers are easy to install and maintain, particularly suitable where space is limited. They are used to diffuse air and muffler noise from the exhaust ports of air valves, air cylinders and air tools to an acceptable level within OSHA noise requirements.

Product Features

  • Brass Body with Sintered Bronze Element
  • 10-32" UNF Thread
  • 5/16" HEX
  • 40 Micron Standard Element
  • Package Contains 10 Breather Vents

Product Specifications

    • LENGTH INCHES3/4"
    • MICRON RATING40
    • DESCRIPTIONBrass Body W/Sintered Bronze Element
    • TYPEPneumatic Exhaust Muffler
    • MAX PRESSURE (PSIG)300
    • CONSTRUCTIONSintered Bronze
    • MANUFACTURERS PART NUMBERBM-08
    • NPT10-32 UNF
    • TEMPERATURE RANGE°F35 - 300
    • BRANDPneumaticPlus
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.