Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PneumaticPlus BV-128 Sintered Bronze Breather Vent 1-1/4" NPT

Rollover image to zoom in

Click image to enlarge

PneumaticPlus BV-128 Sintered Bronze Breather Vent 1-1/4" NPT

Item #: WBM1316997

Sold By: PneumaticPlus

Ships in 50 - 53 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.18
$4.92 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Low profile Sintered Bronze Breather used most often on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere. Common use can also be found on vacuum relief or pressure equalization for gear boxes, crank cases, storage tanks or other vessels whenever pressure equalization is required.

Product Features

  • Brass Body with Sintered Bronze Element
  • 1-1/4 NPT Thread
  • 1-3/4 HEX
  • 40 Micron Standard Element
  • Package Contains 1 Breather Vent

Product Specifications

    • LENGTH INCHES1-9/16"
    • MICRON RATING40
    • NPT1-1/4"
    • BRANDPneumaticPlus
    • MANUFACTURERS PART NUMBERBV-128
    • MAX PRESSURE (PSIG)150
    • TEMPERATURE RANGE°F35 - 300
    • TYPEBreather Vent
    • CONSTRUCTIONSintered Bronze
    • DESCRIPTIONBrass Body with Sintered Bronze Element
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.