Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RapidAir FastPipe Modular Compressed Air Piping Kit - 235 ft

Rollover image to zoom in

Click image to enlarge

RapidAir FastPipe Modular Compressed Air Piping Kit - 235 ft

Item #: WBM1338744

Sold By: Auto Body Toolmart

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $999.99
$220.00 Shipping
Product Information
Photo/Video Gallery
Product Q&A
The FastPipe Aluminum Master Kits are for use in compressed air applications. They can be installed in small shops or industrial plants and can connect to any existing piping system.Design and build your shop air system quickly and easily!No glueing, threading or soldering.Lightweight aluminum installs in half the time of other systems.Fast Installation Time:Compression style fittings make installation simple.Aluminum piping is easy to cut and fit.O-ring seals ensure a leak free system.No glueing, threading or soldering.Installs in half the time as some traditional methods.Superior Air Quality.No corrosion in the pipe and fittings mean longer too life.Cools hot compressed air quickly for better filter performance.Energy Efficient.Smooth inner wall and free flowing fittings lower compressed air costs.Sealed connections means your compressor runtime is less.Technical Specifications:Maximum wo rking pressure of 190 psi.0 Deg F to 140 Deg F.Compatible with all types of compressor lubricants.Conforms to ASME B3I.I.Fire resistant to flammability standard UL94HB.OSHA Compliant.Included the kit:(12) - 1 pipe (19ft 8 in each) - 235 ft total.(3) - Pipe Clip (Pack of 10).(3) - Union.(5) - Elbow.(4) - Tee.(1) - Threaded Nipple Fastpipe x 3/4 Male NPT.(5) - Wall Outlet with (2) 1/2 Female NPT Outlet Ports.(1) - Tool Set (2) Spanner Wrenches, Deburr Tool.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.