Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RapidAir 3/4

Rollover image to zoom in

Click image to enlarge

RapidAir 3/4" MaxLine Master Kit - M7500

Item #: WBM1338748

Sold By: Auto Body Toolmart

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.99
$13.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Maxline is an industrial compressed air piping system that is:Fast and easy to install,Cost effective,Leakproof,Corrosion resistant.Maxline's multilayer construction can be easily bent by hand and maintain its desired shape, giving a professional appearance with no tubing sag. 100 ft rolls allow for faster installation times, with fewer joints.Its smooth interior walls will never build up scale or rust making it an efficient air system. Maxline piping can be mounted on wall surfaces, in wall for new construction and be directly buried under ground or concrete. This system is easily configured and can be re-modified. Maxline fittings are nickel plated brass designed for years of long term performance. Its double o-ring compression design is engineered to be a leakproof system, that can be easily disassembled and reused.Includes:3/4 Tubing 100 ft.(3) Air Outlets. (2) Tees. 3/4 MNPT Straight.(20) Mount Clips.ToolsOperating pressure: 175 psi at 70 degrees F, 140 psi at 140 degrees F.

Product Specifications

    • BRANDRapid Air
    • MANUFACTURERS PART NUMBERM7500
    • PACKAGE QUANTITY1
    • HOSE LENGTH100 ft.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.