Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Electric Full Body Shiatsu Massage Chair Recliner w/Heat Stretched Foot Rest 06C

Rollover image to zoom in

Click image to enlarge

Black Electric Full Body Shiatsu Massage Chair Recliner w/Heat Stretched Foot Rest 06C

Item #: WBM1338770

Sold By: Factory Direct Wholesale

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,099.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
BestMassage® EC-06 Massage Chair has an updated design, functions and features. Features: Recovery Program Extend Program Relax Program Refresh program More than 30 air bags Build in Heat Intelligent roller system - Flexible, conforms to the contour and shape of your back Added neck massage feature - Massage heads are designed to target stress relieving tsubo points on your neck. Lower Back Range - The extensive range of motion allow for the roller heads to reach the tailbone area where most chairs lack. Ultra-long range massage - Reaches high up in the neck and low down into the tailbone section. Fatigue relieving Air massage - Total of 20 Air bags are located in the lower body of the chair to provide massage for the legs, thighs and feet. Promoting better blood circulation to the lower extremities Adjustable air massage - Multiple levels of intensity from strong to weak massage Easy to use control panel. Recline - The Chair is fully automatic, the raising and reclining of the backrest and foot/leg ottoman. Added Massage Features: Buttocks: high power vibration motor and air pressure massage Thighs: double-layered air bags Calves: air bags massage Massage Functions: Rolling: Moving up and down, like the fixed-point of revolving finger pressing for direct and effective massage effect. Kneading: Reduces muscle pain and works out knots.

Product Features

  • Shiatsu Results: Power rollers are used to relax muscle stress
  • reducing fatigue and rejuvenati
  • Compression and Percussion: Improves flexibity. mobility and posture of the legs.
  • Easy to follow install video
  • 1 year limited warranty - which includes full coverage of all parts for 1 year
  • labor is not in

Product Specifications

    • BRANDBESTMASSAGE
    • MANUFACTURERS PART NUMBERBM-EC06C-Black
    • WEIGHT CAPACITY250 Lbs
    • MANUFACTURER PART NUMBERBM-EC06C-Black
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.