Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Red Standard Duty Plastic Tilt Truck 1 Cu. Yd. & 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Deluxe Red Standard Duty Plastic Tilt Truck 1 Cu. Yd. & 1000 Lb. Cap.

Item #: WB501600RD

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $369.95 ea.
3+ $339.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DELUXE STANDARD DUTY RED PLASTIC TILT TRUCK

Ruggedly built for collecting, transporting and dumping bulky materials. One piece seamless rotation molded red polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Features two 8" roller bearing plastic load wheels and two 4" plastic swivel casters for maximum maneuverability. Shipped assembled.

Optional Lid is available to control odors and protect cargo.

Optional 9 Pocket Utility Bag attaches to tilt truck using straps and ties to carry various cleaning products and supplies.

Click here to see our full selection of Tilt Trucks & Tilt Carts.

Product Specifications

    • LENGTH INCHES70
    • WIDTH INCHES35
    • HEIGHT INCHES41-1/2
    • CAPACITY LBS1000
    • CAPACITY CUBIC YARDS1
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES8
    • LIMITED WARRANTY1 Year
    • REAR WHEEL DIAMETER INCHES4
    • TYPEStandard Duty
    • WHEEL TYPEPlastic
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.