Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elanti EC9839 Above Counter Curved Rectangle Bathroom Sink, White

Rollover image to zoom in

Click image to enlarge

Elanti EC9839 Above Counter Curved Rectangle Bathroom Sink, White

Item #: WBM1343776

Sold By: Elite Sinks

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save: up to 36%
Price: $158.00
$30.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Elanti EC9839 Above Counter Curved Rectangle Bathroom Sink in White

This above-counter rectangle sink has a deep bowl and soft flared sides, with single-hole faucet opening. The drain and faucet not included. This is a great addition to any home.

Product Features

  • Above-counter deep rectangle; classic white porcelain

Product Specifications

  • BASIN QUANTITY1
  • HEIGHT INCHES6-3/8
  • LENGTH INCHES6-3/8
  • NUMBER OF STATIONS1
  • OVERALL HEIGHT INCHES6-3/8
  • WIDTH INCHES15
  • BASIN DEPTH INCHES5
  • OVERALL LENGTH INCHES15
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBEREC9839

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.