Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elanti 1104 Vessel Square Bathroom Sink, White

Rollover image to zoom in

Click image to enlarge

Elanti 1104 Vessel Square Bathroom Sink, White

Item #: WBM1343780

Sold By: Elite Sinks

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.00 Save: up to 36%
Price: $178.00
$31.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Elanti 1104 Vessel Square Bathroom Sink in White

You'll love how the curved edges of this beautiful square vessel sink soften its silhouette. You can enjoy its compact design in the smallest of spaces. The drain and faucet are not included.

Product Features

  • Gorgeous rounded corners on square bowl
  • classic white porcelain

Product Specifications

  • BASIN QUANTITY1
  • HEIGHT INCHES5-1/8
  • LENGTH INCHES5-1/8
  • NUMBER OF STATIONS1
  • OVERALL HEIGHT INCHES5-1/8
  • WIDTH INCHES15
  • BASIN DEPTH INCHES4
  • OVERALL LENGTH INCHES15
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER1104

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.