Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elanti EC9829 Vessel Round Bathroom Sink, White

Rollover image to zoom in

Click image to enlarge

Elanti EC9829 Vessel Round Bathroom Sink, White

Item #: WBM1343781

Sold By: Elite Sinks

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $228.00 Save up to 35%
Price: $148.00
$23.99 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elanti EC9829 Vessel Round Bathroom Sink in WhiteThis graceful wide round bowl vessel sink brings sophistication to your bathroom. You can enjoy its classic compact design in the smallest of spaces. The drain and faucet are not included.

Product Features

  • Wide bowl slopes to narrow base
  • Classic white porcelain

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES16-5/8
    • BRANDELANTI
    • HEIGHT INCHES5-7/8
    • LENGTH INCHES6
    • NUMBER OF STATIONS1
    • OVERALL HEIGHT INCHES6
    • SINK COLOR FINISHWhite
    • WIDTH INCHES17
    • BASIN DEPTH INCHES5-1/8
    • BASIN HEIGHT INCHES5-7/8
    • BASIN LENGTH INCHES16-5/8
    • COLOR FINISHWhite
    • SHAPERound w/inward slanted sides
    • MANUFACTURERS PART NUMBEREC9829
    • OVERALL LENGTH INCHES17
    • FAUCET HOLES0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:26