Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELANTI EC9848 Vessel Rectangle Bathroom Sink, White

Rollover image to zoom in

Click image to enlarge

ELANTI EC9848 Vessel Rectangle Bathroom Sink, White

Item #: WBM1343782

Sold By: Elite Sinks

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save: up to 40%
Price: $178.00
$30.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
ELANTI EC9848 Vessel Rectangle Bathroom Sink in WhiteThis elegant low-profile rectangle sink is a classic addition to your bathroom. You can enjoy its sophisticated compact design in small spaces. The drain and faucet not included.

Product Features

  • Curved corners and shallow bowl; classic white porcelain

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES12
    • BRANDELANTI
    • HEIGHT INCHES5
    • LENGTH INCHES5
    • NUMBER OF STATIONS1
    • OVERALL HEIGHT INCHES5
    • SINK COLOR FINISHWhte
    • WIDTH INCHES11-2/3
    • BASIN DEPTH INCHES3-5/8
    • BASIN HEIGHT INCHES5
    • BASIN LENGTH INCHES19-1/4
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBEREC9848
    • OVERALL LENGTH INCHES11-2/3
    • SHAPERectangular w/rounded corners

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.