Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sentry Dog Waste Station with SinglPul Bag  GREEN

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Sentry Dog Waste Station with SinglPul Bag GREEN

Item #: WBM1344846

Sold By: Zero Waste USA

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $199.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Complete Dog Waste Station. Includes everything-Sign, Post, Bag Dispenser, Waste Can with Lid, 400 Bags, 50 Can Linersand Hardware. Easy to install.

Product Features

  • Rust Proof Aluminum
  • Commercial
  • Lasting Quality
  • Multi-Family House and Municipality Best Choice
  • SINGLPul Bag System- most efficient available

Product Specifications

    • LENGTH INCHES0
    • WIDTH INCHES11
    • DEPTH INCHES7
    • HEIGHT INCHES74
    • BRANDZero Waste USA
    • COLOR FINISHGreen
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSentry Dog Waste Station with SinglPul Bag GREEN
    • MANUFACTURER'S PART NUMBERJJB004-G
    • TYPEDog Waste Station
    • WEIGHT LBS42
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Purchase not completed

Your review: I was really dissapointed because i completed the purchase, thought that the item was in transit. Before the purchase, the site confirmed and a representative that the item was available to shi to Puerto Rico. When it did not arrived, I asked a representative and there is when they informed me that the shipping was cancelled because the manufacturer did not ship to PR. The information provided before purchase needs to be correct to not create false expectations. I was really looking forward for the item and had informed my team prior to receiving the cancel info. Regards,

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:44