Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sentry Station Roll Bag System- Green

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Sentry Station Roll Bag System- Green

Item #: WBM1344852

Sold By: Zero Waste USA

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Our Best Seller. This is the most popular dog waste station on the market. Classic mesh can with lid, post, roll bag dispenser system, sign, 400 bags and 50 can liners. Easy installation in about 30 minutes. Detailed instructions included.

Product Features

  • Aluminum Rust Proof
  • Roll Bag Dispenser System
  • Forest Green Powder Coated Finish
  • Property Manager's #1 Choice

Product Specifications

    • LENGTH INCHES0
    • WIDTH INCHES11
    • DEPTH INCHES7
    • HEIGHT INCHES74
    • BRANDZero Waste USA
    • COLOR FINISHGreen
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSentry Station Roll Bag System- Green
    • MANUFACTURER'S PART NUMBERJJB006-G
    • TYPEDog Waste Station
    • WEIGHT LBS42
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.